Beli end mill hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)Deskripsi:4 Flute: Regular Series - Metric Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters. Manufactured to Works Standards.Metric Tolerances Diameter: Over 1.00 up to 6.00. Tolerance: +0.000, -0.050.Diameter: Over 6.00 up to 25.00. Tolerance: +0.000, -0.080.atribut:
- Material: Solid Carbide
- Sherwood End Mill HSS-Cobalt SC/SHatribut:
- Material: Cobalt High Speed Steel
- Finish/Coating: Bright
- Cutting Direction: Right Hand
- Shank type: Threaded
- Plunge Type: Non-centre Cutting
- monotaro Center Drill 60° (Mata Bor Center)Deskripsi:For center hole processing and positioning work.atribut:
- Material: HSS
- Coating: None
- Tip Angle (°): 60
- Kennedy KC3 Throwaway Cutters SetDeskripsi:11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.Features & Benefits- 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use - Robust KC3 3 flute construction for use with end milling & slot drilling- Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes- Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020Typical Applications- Suitable for slot drilling and end millingNotes- Set Contents (mm): Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6atribut:
- Material: Cobalt High Speed Steel
- Number of Pieces: 11
- Finish/Coating: Uncoated
- Number of Flutes: (9)3
- Plunge Type: Centre Cutting
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
- MST HSS End Mill Set (Mata Pahat Frais Persegi)atribut:
- Size (mm): 3-20
- NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)atribut:
- Material: Carbide HRC45
- OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)atribut:
- Surface Treatment: No Coating
- Tool Material: HSS with 8% Cobalt
- Flute (z): 4
- MAPAL ECU-Mill-Uni-LVatribut:
- BT: 40
- D1 (mm): 8
- D2 (mm): 28
- d3 (mm): 50
- Dimensions l2 (mm): 37
- Dimension L1 (inch): 60
- Dimension L3 (mm): 10
- Dimensions g (mm): M6
- Dimensions l4 (mm): 12
- SW: 3.0
- Spesifications: MHC-BT040-08-60-1-0-A
- OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
- SUTTON Long End Mill (Mata Pahat Frais)Deskripsi:For long-reach finishing applications Suitable for materials up to 850 N/mm² Brt - for soft steels & non-ferrous material TiN - wide range of materials, offering longer wear life Use in auto-lock style holdersatribut:
- Product Group: Square
- Product Item: HSS Square Endmill
- Application Material: Steel, Non-Ferrous Metal
- Country of Manufacture: Australia
- Finish: Brt
- Helix Angle (°): 30
- Material: High Speed Steel Cobalt
- Number of Flutes: 4 Flute
- Type: Thread Shank
- Solid Tool Endmill HSSatribut:
- Diameter Blade (mm): 11
- Diameter Shank (mm): 12
- Flute: 4
- Flute Length (mm): 30
- Material: HSS
- Total Length (mm): 90
- LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)atribut:
- Material: Carbide HRC55
Daftar Harga end mill hss Terbaru October 2026
| OSG Anti-Vibration Carbide End Mill (Pisau Frais Endmill) | Rp579.900 |
| NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais) | Rp499.900 |
| Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais) | Rp349.900 |
| Sherwood End Mill HSS-Cobalt SC/SH | Rp249.900 |
| MST 4 Flute HSS End Mill (Mata Pahat Frais) | Rp119.900 |
| monotaro Center Drill 60° (Mata Bor Center) | Rp109.900 |
| Kennedy KC3 Throwaway Cutters Set | Rp2.099.900 |
| DORMER End Mill 4 Flutes C247 | Rp339.900 |
| MST HSS End Mill Set (Mata Pahat Frais Persegi) | Rp2.299.900 |
| NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais) | Rp289.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102100097-1.jpg)
/2jP101006091-3.jpg)
/8dP102209301-8.jpg)

/d8P104055476-1.jpg)
/4nP103651167-1.jpg)


/30P106657108-1.jpg)
/2mP101006094-2.jpg)
/aoP106862384-1.jpg)
/e6P111229510-1.jpg)
/lvP107123787-1.jpg)
/78P107872260-1.jpg)

/P102100165-1.jpg)
/prP107123927-1.jpg)
/4uP109235174-1.jpg)

/bdP106862409-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)